Beli oscilloscope analog di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shanghai MCP Analog Oscilloscope
    Mulai

    Rp12.999.900

    Shanghai MCP Analog Oscilloscope
    atribut:
    • Size (mm): 130x195x300
    • Effective Screen Size (div): 8x10
    • Acceleration Voltage (Kv): 1.3
    • Vertical Sensitivity (mV/div.): 5 + -. 10%
    • Frequency Bands AC (Hz-MHz): 10 to 5
    • Input Impedance: 1 Momega +/- 3% 40 +/- 5
    • Includes: 1 power cable, banana plug with alligator clip (1 each in red and black)
  2. DIGILENT Digilent+ Oscilloscope Adapter
    Mulai

    Rp819.900

    DIGILENT Digilent+ Oscilloscope Adapter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: Analog Discovery 2
  3. Hantek Oscilloscope
    Mulai

    Rp3.499.900

    Hantek Oscilloscope
    Deskripsi:
    - Bandwidth:70-200MHz;- 1GSa/s Real Time Sample Rate;- Record length up to 40K;- Multiple automatic measurements;- Large (7.0-inch) color display, WVGA(800x480);- Trigger mode: edge/pulse width/line selectable video/slop/overtime etc.FFT : Windows: Hanning, Flatop, Rectamgular, Bartlett, Blackman; 1024 sample pointBandwidth Limit : 20MHzLow Frequency Response (-3db) : ≤10Hz at BNCDC Gain Accuracy : ±3% for Normal or Average acquisition mode, 10V/div to 10mV/div; ±4% for Normal or Average acquisition mode, 5mV/div to 2mV/divDC Measurement Accuracy, Average Acquisition Mode : When vertical displacement is zero, and N ≥16:± (3% × reading + 0.1div + 1mV) only 10mV/div or greater is selected; When vertical displacement is not zero, and N≥16: ± [3% × (reading + vertical position) + 1% of vertical position + 0.2div]; Add 2mV for settings from 2mV/div to 200mV/div; add 50mV for settings from 200mV/div to 10V/divVolts Measurement Repeatability, Average Acquisition Mode : Delta volts between any two averages of ≥16 waveforms acquired under same setup and ambient conditionsTrigger Types : Edge, Video, Pulse, Slope, Over time, AlternativeTrigger Source : CH1, CH2, EXT, EXT/5, AC LineTrigger Modes : Auto, Normal, SingleCoupling Type : DC, AC, Noise Reject, HF Reject, LF RejectTrigger Sensitivity (Edge Trigger Type) DC(CH1,CH2): 1div from DC to 10MHz; 1.5div from 10MHz to 100MHz; 2div from 100MHz to Full;DC(EXT): 200mV from DC to 100MHz; 350mV from 100MHz to 200MHz;DC(EXT/5): 1V from DC to 100MHz;1.75V from 100MHz to 200MHz; AC: Attenuates signals below 10Hz;HF Reject: Attenuates signals above 80kHz; LF Reject: Same as the DC-coupled limits for frequencies above 150kHz; attenuates signals below 150kHzTrigger Level Range : CH1/CH2: ±8 divisions from center of screen; EXT: ±1.2V; EXT/5:±6VTrigger Level Accuracy (typical) Accuracy is for signals having rise and fall times ≥20ns : CH1/CH2: 0.2div × volts/div within ±4 divisions from center of screen; EXT: ± (6% of setting + 40mV); EXT/5: ± (6% of setting + 200mV);Set Level to 50%(typical) : Operates with input signals ≥50HzVideo Trigger Type : CH1, CH2: Peak-to-peak amplitude of 2 divisions; EXT: 400mV; EXT/5: 2VSignal Formats and Field Rates, Video Trigger Type : Supports NTSC, PAL and SECAM broadcast systems for any field or any lineHoldoff Range : 100ns ~ 10sPulse Width Trigger Mode : Trigger when (< , >, = , or ≠); Positive pulse or Negative pulsePulse Width Trigger Point : Equal: The oscilloscope triggers when the trailing edge of the pulse crosses the trigger level.Not Equal: If the pulse is narrower than the specified width, the trigger point is the trailing edge. Otherwise, the oscilloscope triggers when a pulse continues longer than the time specified as the Pulse Width.Less than: The trigger point is the trailing edge.Greater than (also called overtime trigger): The oscilloscope triggers when a pulse continues longer than the time specified as the Pulse WidthPulse Width Range : 20ns ~ 10sSlope Trigger Mode : Trigger when (< , > , = , or ≠ ); Positive slope or Negative slopeSlope Trigger Point : Equal: The oscilloscope triggers when the waveform slope is equal to the set slope.Not Equal: The oscilloscope triggers when the waveform slope is not equal to the set slope.Less than: The oscilloscope triggers when the waveform slope is less than the set slope.Greater than: The oscilloscope triggers when the waveform slope is greater than the set slope.Time Range : 20ns ~ 10sOver Time Mode : Rising edge or Falling edgeTime Range : 20ns ~ 10sTrigger on CH1 : Internal Trigger: Edge, Pulse Width, Video, SlopeTrigger on CH2 : Internal Trigger: Edge, Pulse Width, Video, SlopeReadout Resolution : 6 digitsAccuracy (typical) : ±30ppm (including all frequency reference errors and ±1 count errors)Frequency Range : AC coupled, from 4Hz minimum to rated bandwidthSignal Source : Pulse Width or Edge Trigger modes: all available trigger sourcesThe Frequency Counter measures trigger source at all times, including when the oscilloscope acquisition pauses due to changes in the run status, or acquisition of a single shot event has completed.Pulse Width Trigger mode: The oscilloscope counts pulses of significant magnitude inside the 1s measurement window that qualify as triggerable events, such as narrow pulses in a PWM pulse train if set to < mode and the width is set to a relatively small time.Edge Trigger mode: The oscilloscope counts all edges of sufficient magnitude and correct polarity.Video Trigger mode: The Frequency Counter does not work.Cursor Measurement : Voltage difference between cursors: △VTime difference between cursors: △TReciprocal of △T in Hertz (1/ΔT)Auto Measuerment : Frequency, Period, Mean, Pk-Pk, Cycli RMS, Minimum, Maximum, Rise time, Fall Time, +Pulse Width, -Pulse Width, Delay1-2Rise, Delay1-2Fall, +Duty, -Duty, Vbase, Vtop, Vmid, Vamp, Overshoot, Preshoot, Preiod Mean, Preiod RMS, FOVShoot, RPREShoot, BWIDTH, FRF, FFR, LRR, LRF, LFR, LFFDisplay Type : 7 inch 64K color TFT (diagonal liquid crystal)Display Resolution : 800 horizontal by 480 vertical pixelsDisplay Contrast : Adjustable (16 gears) with the progress barOutput Voltage( typical) : About 5Vpp into ≥1MΩ loadFrequency(typical) : 1kHzSupply Voltage : 100-120VACRMS(±10%), 45Hz to 440Hz, CATⅡ120-240VACRMS(±10%), 45Hz to 66Hz, CATⅡPower Consumption :
  4. Tektronix Digital Oscilloscope
    Mulai

    Rp45.999.900

    Tektronix Digital Oscilloscope
    Deskripsi:
    The new TBS2000B Series delivers the most important aspects of an oscilloscope: displaying and measuring signals at a high level.With a large 9-inch display (15 divisions horizontally), you can see more signals on one screen.With a record length of 5M points, you can capture long periods of data.Easy-to-use cursors and 32 powerful automatic measurements allow you to make a variety of measurements.Wi-Fi connectivity and 100-BaseT Ethernet support make it easy to share your measurement results. It offers great performance at an affordable price.
  5. Aditeg Digital Oscilloscope
    Mulai

    Rp14.999.900

    Aditeg Digital Oscilloscope
    atribut:
    • Display: Color , LCD 7 inch
    • Sampling Rate (GS/s): 1
  6. RIGOL Digital Oscilloscope
    Mulai

    Rp12.999.900

    RIGOL Digital Oscilloscope
    Deskripsi:
    It is common to observe up to high-frequency signals, and it is mainly used in the field of electrical measurement, such as waveform analysis, observation of high-speed phenomena, and observation of transient phenomena.*The warranty period is 3 years (excluding probes), and if it is within 3 years, it will be repaired free of charge.
  7. GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    Mulai

    Rp29.999.900

    GW INSTEK Logic Analyzer for Digital Storage Oscilloscope
    atribut:
    • Package Size (mm): 300x95x50
  8. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp92.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  9. Pico Technology PicoScope 3000 Series PC Oscilloscope
    Mulai

    Rp25.999.900

    Pico Technology PicoScope 3000 Series PC Oscilloscope
    atribut:
    • Power Supply: powering from USB port
    • Size (mm): 190x170x40
    • Buffer Memory (MS): 64
    • Built-In Arbitrary Waveform Generation Function: sine wave, rectangular wave, triangular wave, DC, ramp waveform, sinc function, Gaussian function, sine half wave
    • Frequency band (MHz): 50
    • Input Impedance (MΩ): 1
    • Accessories: Passive Probex2 pieces, USB Cable, Quick Start Guide, Software, Reference CD
    • Input range: ± 20 mV to ± 20 V (Full Scale 10 Range)
    • Maximum Vertical Axis Sensitivity (V/div): 4
    • Minimum Vertical Axis Sensitivity (mV/div): 4
    • Number of Channels: Analog 2
    • Output (Function Generator) (MHz): AWG 1
    • Package Size (mm): 500x500x300
    • Sampling Rate (GS/s): 1
    • Vertical Resolution (bit): 8
  10. Pico Technology PicoScope 2000 Series PC Oscilloscope
    Mulai

    Rp19.999.900

    Pico Technology PicoScope 2000 Series PC Oscilloscope
    atribut:
    • Maximum Vertical Axis Sensitivity (V/div): 4
    • Minimum Vertical Axis Sensitivity (mV/div): 4
  11. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  12. Pasco Universal Interface Complete with PC
    Mulai

    Rp139.999.900

    Pasco Universal Interface Complete with PC
    Deskripsi:
    The 850 Universal Interface is the most powerful educational lab interface in the world and features the most ports, fastest sampling rates, and unmatched functionality. It can be used in place of several pieces of lab instrumentation, including oscilloscopes, power supplies, timers, and function generators. It features a USB connection and is only compatible with Capstone software.- Works with both PASPORT and ScienceWorkshop sensors- Can be used simultaneously with other PASPORT interfaces and PASCO Wireless sensors- Controlled with PASCO’s Capstone Software- 100 kHz signal generator- 15 W power amplifier- 10 MHz sample rate oscilloscopeWhat's Included1x USB Cable1x Quick Start Guide1x 850 Universal Interface Replacement Power Supply (UI-5200)
    atribut:
    • Signal Generator (kHz): 100
    • Power Amplifier (W): 15
    • Sample Rate Oscilloscope (MHz): 10
  13. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp369.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  14. DV Simple Multimeter
    Mulai

    Rp60.900

    DV Simple Multimeter
    Deskripsi:
    Multimeter. High Quality.
  15. OMRON Solid State Timer H3cr-A (Pewaktu)
    Mulai

    Rp1.299.900

    OMRON Solid State Timer H3cr-A (Pewaktu)
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  16. FLUKE Multimeter Isolasi (Megger Multimeter)
    Mulai

    Rp34.999.900

    FLUKE Multimeter Isolasi (Megger Multimeter)
    Deskripsi:
    The Fluke 1587 FC and 1577 Insulation Multimeters combine adigital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximumversatility for both troubleshooting and preventative maintenance.The Fluke 1587 FC Insulation Multimeter adds four powerful newdiagnostic functions through the Fluke Connect® Measurementsapp:• PI/DAR timed ratio tests with TrendIt™ graphs identifies moistureand contaminated insulation problems faster• Memory storage through Fluke Connect eliminates writing downresults, reduces errors and saves data for historical tracking overtime• Temperature Compensation through app for establishing accurate baselines and relevant historical comparisons• Historical tracking and trending of assets identifies degradationover time, allows real-time decisions to be made in the fieldwith Fluke Connect® Assets (sold separately)
    atribut:
    • Operating Temperature (°C): -20 - 55
    • Vibration: Random, 2 g, 5-500 Hz per MIL-PRF-28800F
    • Radio frequency communication (GHz): 2.4
    • Radio frequency certification: FCC: T68-FBLE, IC: 6627A-FBLE
    • Maximum Voltage (V) : 1000
    • Storage Temperature (°C): -40 - 60
  17. Extech Sound Level Meter (Pengukur Suara)
    Mulai

    Rp5.699.900

    Extech Sound Level Meter (Pengukur Suara)
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  18. Yaskawa Inverter GA700 Series High-Performance Type (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp8.599.900

    Yaskawa Inverter GA700 Series High-Performance Type (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Our brand new GA700 inverter series inherits the genealogy of the product concepts:FLEXIBLE, EASY, SUSTAINABLE.New motor control with high effi ciency, total cost down from incorporating peripheral equipments and outstanding environmental compatibility allows usage at anywhere in the world.Our GA700 offers a revolution for your facilities and machines. It will increase productivity, save energy efficiently, reduce total cost and enhance environmental compatibility.
    atribut:
    • Number of Phase: 3
    • Overload Tolerance: 150% of Rated Output Current for 60s (HD), 110% of Rated Output Current for 60s (ND)
    • Allowable Voltage fluctuation: -15 to 10%
    • Allowable frequency fluctuation: ±5%
    • EMC Filter EN61800-3, C2/C3: Internal (Factory Option)
    • Maximum Output Frequency (Hz): 590 (The Frequencies That Can Be Set Vary Depending On The Control Mode Used)
  19. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
Daftar Harga oscilloscope analog Terbaru November 2026
Shanghai MCP Analog OscilloscopeRp12.999.900
DIGILENT Digilent+ Oscilloscope AdapterRp819.900
Hantek OscilloscopeRp3.499.900
Tektronix Digital OscilloscopeRp45.999.900
Aditeg Digital OscilloscopeRp14.999.900
RIGOL Digital OscilloscopeRp12.999.900
GW INSTEK Logic Analyzer for Digital Storage OscilloscopeRp29.999.900
GW INSTEK Digital Storage OscilloscopeRp51.999.900
KRISBOW Multimeter Analog (AVO Meter Analog)Rp92.900
Pico Technology PicoScope 3000 Series PC OscilloscopeRp25.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)